Wall Mounted Draining Racks, Bürkle
With 5 rods, 26 rods, 2 rods, 15.7", 15.7"
Catalog # 10217-314
Supplier: BURKLE INC
Fournisseur #: 9640-2040
Jump to:
Product Details & Documents
This flexible PVC system has stable drainage pegs, available in three lengths (60, 100 and 150 mm) with Ø 6, 10 and 12 mm, that can be repositioned at any time. The draining racks can be adapted to any apparatus which is to be dried.
- Will not shatter or break
- Resistant to most chemicals
- Removable drainage channel with connection for a draining tube hose (for drainage of dripping water into laboratory basin)
Ordering information: Rack supplied complete with removable dust- and scratch-proof protective film, and rods, screws and dowels for wall mounting.
Spécifications
- Largeur:15.7"
- Désignation:With 5 rods, 26 rods, 2 rods
- Hauteur:15.7"
Accessories
Informations sur le produit
- Catalog #LengthAvailabilityPrice
- Rods, PP, Ø39/100"
Informations sur le produit
- Catalog #LengthAvailabilityPrice
- Rods, PP, Ø 47/100
Informations sur le produit
- Catalog #LengthAvailabilityPrice
- Rods, PP, Ø 23/100



