Schlenk Tubes, Modified, ChemScience
200 ml, Flask Modified Schlenk Tube, 14/20, HV valve
CA10203-996
Supplier #: CS-F0901200H
Choice of either 2 mm glass stopcock, 2 mm Teflon® stopcock or 0 to 4 mm high vacuum valve.
- Capacité:200 ml
- Désignation:Flask Modified Schlenk Tube
- ST Joint Size:14/20
- Stopcock Type:HV valve
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



