Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Schlenk Tubes, Modified, ChemScience

Schlenk Tubes, Modified, ChemScience

100 ml, Flask Modified Schlenk Tube, 19/22, HV valve
Catalog # CA10203-992
Supplier:   CHEM SCIENCE INC CA
Supplier #:  CS-F0909100H
Schlenk Tubes, Modified, ChemScience
Catalog # CA10203-992
Schlenk Tubes, Modified, ChemScience
Schlenk Tubes, Modified, ChemScience

100 ml, Flask Modified Schlenk Tube, 19/22, HV valve

Price
$181.40
Log in for availability
Case of 1
Product Details & Documents

Choice of either 2 mm glass stopcock, 2 mm Teflon® stopcock or 0 to 4 mm high vacuum valve.

Specifications
  • Capacité:
    100 ml
  • Désignation:
    Flask Modified Schlenk Tube
  • ST Joint Size:
    19/22
  • Stopcock Type:
    HV valve
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.