Stopcocks, PTFE, Four Way, Chemscience
Stopcock, PTFE, four way, 10 mm, 4 mm, 17.35/50
Catalog # CA10203-000
Supplier: CHEM SCIENCE INC CA
: CS-S0721754
Jump to:
Product Details & Documents
A 1:5 taper PTFE plug having double 'V', 90° bores to connect opposite sets of adjacent rams.
Configuration of stopcock allows it to be used in a system to obtain reversal of flow.
Spécifications
- Désignation:Stopcock, PTFE, four way
- Stem O.D.:10 mm
- Bore Size:4 mm
- Plug Size:17.35/50



