Stopcocks, PTFE, Four Way, Chemscience
Stopcock, PTFE, four way, 8 mm, 2 mm, 12.6/40
CA10202-992
: CS-S0711240
A 1:5 taper PTFE plug having double 'V', 90° bores to connect opposite sets of adjacent rams.
Configuration of stopcock allows it to be used in a system to obtain reversal of flow.
- Désignation:Stopcock, PTFE, four way
- Stem O.D.:8 mm
- Bore Size:2 mm
- Plug Size:12.6/40



