Schlenk Tubes, Modified, ChemScience
100 ml, Flask Modified Schlenk Tube, 24/40, Glass
Catalog # CA10202-294
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-F0904100G
Jump to:
Product Details & Documents
Choice of either 2 mm glass stopcock, 2 mm Teflon® stopcock or 0 to 4 mm high vacuum valve.
Specifications
- Capacité:100 ml
- Désignation:Flask Modified Schlenk Tube
- ST Joint Size:24/40
- Stopcock Type:Glass
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



