Schlenk Tubes, Modified, ChemScience
50 ml, Flask Modified Schlenk Tube, 14/20, Glass
Catalog # CA10202-284
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-F0901450G
Jump to:
Product Details & Documents
Choice of either 2 mm glass stopcock, 2 mm Teflon® stopcock or 0 to 4 mm high vacuum valve.
Specifications
- Capacité:50 ml
- Désignation:Flask Modified Schlenk Tube
- ST Joint Size:14/20
- Stopcock Type:Glass
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



