Schlenk Tubes, Modified, ChemScience
1000 ml, Flask Modified Schlenk Tube, 24/40, PTFE
Catalog # CA10202-278
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-F0904000
Jump to:
Product Details & Documents
Choice of either 2 mm glass stopcock, 2 mm Teflon® stopcock or 0 to 4 mm high vacuum valve.
Specifications
- Capacité:1000 ml
- Désignation:Flask Modified Schlenk Tube
- ST Joint Size:24/40
- Stopcock Type:PTFE



