Schlenk Tubes, Modified, ChemScience
10 ml, Flask Modified Schlenk Tube, 14/20, PTFE
Catalog # CA10202-270
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-F0901410
Jump to:
Product Details & Documents
Choice of either 2 mm glass stopcock, 2 mm Teflon® stopcock or 0 to 4 mm high vacuum valve.
Spécifications
- Capacité:10 ml
- Désignation:Flask Modified Schlenk Tube
- ST Joint Size:14/20
- Stopcock Type:PTFE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



