Interchangeable Coverslip Dish Sets, Bioptechs Inc.®
Interchangeable cover slip dish sett, 35 mm
Catalog # 10199-870
Supplier: BIOPTECHS INC.
: 19031035
Jump to:
Product Details & Documents
The Interchangeable Coverslip Dish Sets are autoclavable and reusable culture dishes
- Separate coverglass enables the user to pre-treat or condition the coverslip if necessary
- 25mm clear aperture for more translation room
- Accessories available for fluid perfusion and 2nd optical surface
- No metal components have contact with the specimen or media
- Threaded tube can be made any height for special applications
- All parts are autoclaveable
- Significantly reduced Z axis drift as compared to plastic
- Metal base transfers heat from peripheral warmers
- 30mm German Desag glass ideal for cell culture
- O-Ring sealed for positive leak prevention
- Low cost coverslip replacement
- Fits any 35mm dish warmer
- Easy to assemble
Dishes are made of a stainless steel ring into which a 30mm, Desag 263 glass #1.5 coverslip is placed. The coverslip is retained by a leakproof, O-Ring sealed, 10m high polycarbonate threaded insert. Coverslip dish sets are available in two sizes, with either a 35mm or 40mm diameter.
: CE certified.
: Sets include two O-Rings and fifty 30mm coverslips and ICD.
Spécifications
- Désignation:Interchangeable cover slip dish sett, 35 mm



