Interchangeable Coverslip Dish Sets, Bioptechs Inc.®
Interchangeable cover slip dish set, 40 mm
Catalog # 10199-868
Supplier: BIOPTECHS INC.
Fournisseur #: 190310
Jump to:
Product Details & Documents
The Interchangeable Coverslip Dish Sets are autoclavable and reusable culture dishes
- Separate coverglass enables the user to pre-treat or condition the coverslip if necessary
- 25mm clear aperture for more translation room
- Accessories available for fluid perfusion and 2nd optical surface
- No metal components have contact with the specimen or media
- Threaded tube can be made any height for special applications
- All parts are autoclaveable
- Significantly reduced Z axis drift as compared to plastic
- Metal base transfers heat from peripheral warmers
- 30mm German Desag glass ideal for cell culture
- O-Ring sealed for positive leak prevention
- Low cost coverslip replacement
- Fits any 35mm dish warmer
- Easy to assemble
Dishes are made of a stainless steel ring into which a 30mm, Desag 263 glass #1.5 coverslip is placed. The coverslip is retained by a leakproof, O-Ring sealed, 10m high polycarbonate threaded insert. Coverslip dish sets are available in two sizes, with either a 35mm or 40mm diameter.
Certifications: CE certified.
Ordering information: Sets include two O-Rings and fifty 30mm coverslips and ICD.
Spécifications
- Désignation:Interchangeable cover slip dish set, 40 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



