Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Eisco® Half Sized Torso Models | Avantor

Eisco® Half Sized Torso Models

Half size torso-dissectible head, 11, 18 cm, 26 cm, 49 cm
Catalog # 470136-356
Supplier:   Wards
Fournisseur #:  AM0202
Eisco® Half Sized Torso Models
Catalog # 470136-356
Supplier:  Wards
Eisco® Half Sized Torso Models
Eisco® Half Sized Torso Models

Half size torso-dissectible head, 11, 18 cm, 26 cm, 49 cm

Price
$424.25
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

These half size torsos are a great starter torso for any classroom. Available in three different part counts all of these models show basic human anatomy and systems. The most basic figures illustrate general structure of organs and systems and are cast with a cutaway skull exposing a cast brain. The Dissectible head version also shows more advanced head and neck structure, as well as a half brain removable from inside the skull. The most advanced version shows all of the same items as the dissectible head version and also includes a removable female insert, and shows musculature on the left side.

  • Comprehensive torso models dissect into multiple parts for detailed study
  • Designed by medical professionals and educators
  • Molded using the highest quality nontoxic polymers and PVC for durability
  • Hand-painted by skilled artists to deliver the highest level of detail possible

All versions except the muscled version are supplied as sexless.

Spécifications
  • Désignation:
    Half size torso-dissectible head
  • Hauteur:
    49 cm
  • Longueur:
    26 cm
  • Width:
    18 cm
  • No. of Parts:
    11
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.