Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Eisco® Half Sized Torso Models

Eisco® Half Sized Torso Models

Half size human torso-dark skin, 9, 18 cm, 25 cm, 50 cm
Catalog # 470135-920
Supplier:   Wards
Supplier #:  AM0012AFH
Eisco® Half Sized Torso Models
Catalog # 470135-920
Supplier:  Wards
Eisco® Half Sized Torso Models
Eisco® Half Sized Torso Models

Half size human torso-dark skin, 9, 18 cm, 25 cm, 50 cm

Price
$358.85
Log in pour la disponibilité
Each
Minimum order quantity is 1
Product Details & Documents

These half size torsos are a great starter torso for any classroom. Available in three different part counts all of these models show basic human anatomy and systems. The most basic figures illustrate general structure of organs and systems and are cast with a cutaway skull exposing a cast brain. The Dissectible head version also shows more advanced head and neck structure, as well as a half brain removable from inside the skull. The most advanced version shows all of the same items as the dissectible head version and also includes a removable female insert, and shows musculature on the left side.

  • Comprehensive torso models dissect into multiple parts for detailed study
  • Designed by medical professionals and educators
  • Molded using the highest quality nontoxic polymers and PVC for durability
  • Hand-painted by skilled artists to deliver the highest level of detail possible

All versions except the muscled version are supplied as sexless.

Spécifications
  • Désignation:
    Half size human torso-dark skin
  • Hauteur:
    50 cm
  • Longueur:
    25 cm
  • Width:
    18 cm
  • No. of Parts:
    9
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.