VWR® Wire Carts with Round Posts
1200 lbs., 72", 80", 18", 118 lbs.
Catalog # CA89410-064
Supplier: VWR International
Jump to:
Product Details & Documents
Feature bright chrome-plated wire shelves and corner posts.
- Chrome-plated construction
- Round post design
- Adjustable in increments
- Exceptionally durable
Shelves have truss-reinforced edges for exceptional durability. Shelves are adjustable in 5.1 cm (2") increments. Carts can support up to 544kg (1200lbs.) when weight is evenly distributed.
Ordering information: Supplied with four shelves, four corner posts, and four 12.7 cm (5") swivel casters.
Spécifications
- Profondeur:18"
- Largeur:72"
- Hauteur:80"
- Shipping Weight:118 lbs.
- Load Capacity:1200 lbs.
Accessories
Informations sur le produit
- Catalog #MaterialColorAvailabilityPrice
- Horizontal triple glove box holder
Informations sur le produit
- Catalog #ColorFor Use WithAvailabilityPrice
- Sanitizer holder, 1 gal., Metroseal gray epoxySanitizer holder, 1 gal., Metroseal gray epoxy76423-248GreySmartWall and Super Erecta shelvingLog in pour la disponibilitéEach - $78.40
Informations sur le produit
- Catalog #MaterialColorAvailabilityPrice
- Horizontal single glove box holder
Informations sur le produit
- Catalog #ColorFor Use WithAvailabilityPrice
- Sanitizer holder, 2 L, Metroseal gray epoxySanitizer holder, 2 L, Metroseal gray epoxy76423-250GreySmartWall and Super Erecta shelvingLog in pour la disponibilitéEach - $72.10
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



