Cryogenic Printer Labels, Brady
Labxpert labels B-595 MAT´L, Vinyl, Black on white, 38.1×482.6 mm (1.5×19")
CA89205-212
: Avantor
Cryogenic labels for tubes, vials, and canes.
Chemical and stain resistant labels for slides and cassettes:
Temperatures from –80 to 121 °C (–112 to 250 °F)
B-488 Slide label with moderate chemical resistance
B-498 Tissue cassette label for re-identification of processed paraffin blocks.
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more:
B-499 For cryo boxes, freezer racks, petri dishes, bottles, flasks, microplates, and bags, working temperatures from –196 to 121 °C (–321 to 250 °F)
B-595 General purpose label for drawers, shelves, and floor.
- Color:Black on white
- Désignation:Labxpert labels B-595 MAT´L
- Dimensions:38.1×482.6 mm (1.5×19")
- Matière:Vinyl



