Cryogenic Printer Labels, Brady
Product Details & Documents
Cryogenic labels for tubes, vials, and canes.
Chemical and stain resistant labels for slides and cassettes:
Temperatures from –80 to 121 °C (–112 to 250 °F)
B-488 Slide label with moderate chemical resistance
B-498 Tissue cassette label for re-identification of processed paraffin blocks.
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more:
B-499 For cryo boxes, freezer racks, petri dishes, bottles, flasks, microplates, and bags, working temperatures from –196 to 121 °C (–321 to 250 °F)
B-595 General purpose label for drawers, shelves, and floor.
Spécifications
- Color:Black on white
- Désignation:Labxpert labels B-595 MAT´L
- Dimensions:25.4×482.6 mm (1×19")
- Matière:Vinyl
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



