Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Polypropylene Bouffant Caps, High-Tech Conversions | Avantor

Polypropylene Bouffant Caps, High-Tech Conversions

Blue, 19"
Catalog # 10135-736
Small Business Enterprise
Fournisseur #:  GAH-BP-19-BL
Polypropylene Bouffant Caps, High-Tech Conversions
Catalog # 10135-736
Small Business Enterprise
Polypropylene Bouffant Caps, High-Tech Conversions
Polypropylene Bouffant Caps, High-Tech Conversions

Blue, 19"

Price
$22.61
Log in pour la disponibilité
Pack of 100 Case of 1000
Product Details & Documents

Polypropylene Bouffant Caps are highly breathable and low-linting. They provide a cost effective solution for general applications.

  • 100% Latex Free
  • Lint Free
  • Available in Blue and White
  • 100% Spunbound Polypropylene Construction
  • Soft and Comfortable
  • Equipped with Elastic Bands for Secure Fit

Bouffant caps are ideal for medical or light industrial applications, as well as applications in the food industry. Caps are designed for use in laboratories and manufacturing environments.

Ordering information: All Bouffant Caps are packaged 100 per bag, 10 bags per case.

Spécifications
  • Ø:
    19"
  • Color:
    Blue
  • Cat. No.:
    10135-736
  • Fabric:
    Polypropylene
  • Weight:
    10 g/m²