CRITERION™ Tryptose, Hardy Diagnostics
122.4 g, 2 L, Zip-pouch to make 2 L, Mylar®
Jump to:
Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
Product Details & Documents
CRITERION™ Tryptose is primarily used for preparing microbiological culture media and when non-animal source nutrients are needed in the cultivation of fastidious and non-fastidious organsims
- Non-mammalian
- Wide mouth opening
- Reduces dust and allows easy scooping
- Convenient handgrip
- 'No slip' finger holds
- Stackable containers
- High solubility; dissolves quickly
- Custom and bulk products available
Dehydrated culture media with engineered container. Custom and bulk products available. BSE Free documentation available. Over 30 years of formulation experience.
: TSE/BSE Free
Spécifications
Spécifications
- Type de conditionnement:Zip-pouch to make 2 L, Mylar®
- Taille:122.4 g
- Final Volume:2 L
- Cat. No.:CA89406-666
- Storage temperature:–2-30°C



