CRITERION™ Sucrose
2 kg, Bucket
Supplier: HARDY DIAGNOSTICS CA
Supplier #: C7022
Jump to:
Product Details & Documents
CRITERION™ Sucrose is added to culture media for use in preparing microbiological culture media.
- Wide mouth opening
- Reduces dust and allows easy scooping
- Convenient handgrip
- 'No slip' finger holds
- Stackable containers
- High solubility; dissolves quickly
- Custom and bulk products available
- Unparalleled performance - tested for optimal growth
For fermentation tests it is usually added at a final concentration of 0.5 to 1.0%. Dehydratedculture media with engineered container.
These culture media is formulated to meet or exceed the highest standards.
Application: Breweries, wineries and distilleries, cannabis QA testing, clinical, cosmetics, environmental, food safety, compounding pharmacy, pharmaceutical manufacturing
Certifications: TSE/BSE free.
Delivery information: 500 g - wide mouth, easy grip bottle, comes with a free scoop, 2 and 10 kg bucket - with convenient screw lid.
Spécifications
Spécifications
- Type de conditionnement:Bucket
- Taille:2 kg
- Cat. No.:CA89406-098
- Storage temperature:2...30 °C



