Pierce-It™ Closures, Simport
16 mm, Yellow
Catalog # 10127-380
Supplier: Simport Scientific
Supplier #: T407-16Y
Jump to:
Product Details & Documents
Made of thermoplastic elastomer, these disposable closures produce a firm, leak-resistant seal for glass and plastic tubes
- The flexible plastic cap can be pierced as often as needed
- Will not interfere with most common chemistry, coagulation, and drug monitoring methodologies
- Can be stored in the refrigerator, in the freezer, or at room temperature
- Withstand agitation in a test tube Vortex mixer
- Available in 8 colors for easy identification
Two sizes, 13mm and 16mm, fit a variety of tubes including glass evacuated blood drawing tubes. Will also fit 12mm I.D. cuture tubes.
They will protect samples from evaporation and contamination. They can be easily applied and removed with one hand. These closures can also be punctured to allow through-cap sampling via closed-tube instrumentation systems.
Spécifications
- Color:Yellow
- For Tube O.D.:16 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



