Power supply adapters
Adapter Set 2 mm M/4 mm F
Catalog # CA95017-276
Supplier: Cytiva
: 18-1129-59
Jump to:
Product Details & Documents
Choice of adapters for connecting 4 or 2 mm leads to 2 or 4 mm output jacks, respectively.
- Approved for 500 V relative protection ground
- Adapter set 2 mm M/4 mm F for connecting sheathed 2 mm male plug instrument leads to 4 mm sheathed output jacks
- Adapter set 4 mm M/2 mm F for connecting sheathed 4 mm male plug instrument leads to 2 mm high voltage output jacks
Specifications
- Désignation:Adapter Set 2 mm M/4 mm F
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



