Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Solvent Waste System | Avantor

VWR® Solvent Waste System

VWR® Solvent Waste Carboy Kit, 5L Bundle, HDPE, 5 L (1.32 gal.), 80 mm
Catalog # 10124-342
   Safer Human and Environmental Health|Waste Reducing
Supplier:   VWR International
VWR® Solvent Waste System
Catalog # 10124-342
Supplier:  VWR International
   Safer Human and Environmental Health|Waste Reducing
VWR® Solvent Waste System
VWR® Solvent Waste System

VWR® Solvent Waste Carboy Kit, 5L Bundle, HDPE, 5 L (1.32 gal.), 80 mm

Price
$1,182.16
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

This solvent waste system is designed to be an affordable solution for HPLC liquid waste disposal.

  • Activated carbon filter traps volatile organic compounds
  • Prevents chemicals from being inhaled
  • Closed-loop design

Each system is manufactured to safely collect waste from two HPLC machines.

This system features an activated carbon filter which traps volatile organic compounds from being released into the air. This prevents chemicals from being inhaled by lab workers and provides an easy mechanism of disposal for vapor wastes. The solvent waste system also features a closed loop design which protects against leaks and spills, improving overall lab safety.

Ordering information: Each system includes a 4L, 5L, 10L, or 20L HDPE carboy, two 83B Versatile Caps (one open top for waste collection and one closed top for safe transport), six ports for 3.2mm (1/8”) O.D. waste tubes, one port for a carbon exhaust filter, one carbon exhaust filter and plugs for unused ports. Replacement fittings and carbon exhaust filters are also available.

Spécifications
  • Taille du bouchon:
    80 mm
  • Capacité:
    5 L (1.32 gal.)
  • Désignation:
    VWR® Solvent Waste Carboy Kit, 5L Bundle
  • Matière:
    HDPE
  • Cat. No.:
    10124-342
  • Environmentally Preferable:
    Safer Human and Environmental Health|Waste Reducing
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement Carbon Filter
    Replacement Carbon Filter
    10124-338
    Log in pour la disponibilité
    Pack of 2 - $500.21

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement Fittings (1/8" and 1/4")
    Replacement Fittings (1/8" and 1/4")
    10124-340
    Log in pour la disponibilité
    Each - $313.50

Informations sur le produit

  • Catalog #
    Availability
    Price
  • EZwaste® System, 83 mm Cap, 6x 1/8" OD Tubing, and Filter
    EZwaste® System, 83 mm Cap, 6x 1/8" OD Tubing, and Filter
    10827-856
    Log in pour la disponibilité
    Each - $912.54

Informations sur le produit

  • Catalog #
    Availability
    Price
  • EZwaste® System, 83 mm Cap, 4x 1/8", 3x 1/4" OD Tubing and Filter
    EZwaste® System, 83 mm Cap, 4x 1/8", 3x 1/4" OD Tubing and Filter
    10827-858
    Log in pour la disponibilité
    Each - $882.99

Informations sur le produit

  • Catalog #
    Availability
    Price
  • EZwaste® System, 83 mm Cap, 6x 1/8" OD Tubing, 1x 1/4 or 3/8" ID Hose Barb and Filter
    EZwaste® System, 83 mm Cap, 6x 1/8" OD Tubing, 1x 1/4 or 3/8" ID Hose Barb and Filter
    10827-860
    Log in pour la disponibilité
    Each - $737.42

Informations sur le produit

  • Catalog #
    Availability
    Price
  • EZwaste® System, 83 mm Cap, 4x 1/8", 3x 1/4" OD Tubing, 1x 1/4 or 3/8" ID Hose Barb and Filter
    EZwaste® System, 83 mm Cap, 4x 1/8", 3x 1/4" OD Tubing, 1x 1/4 or 3/8" ID Hose Barb and Filter
    10827-862
    Log in pour la disponibilité
    Each - $865.25

Informations sur le produit

  • Catalog #
    Availability
    Price
  • EZwaste® System, 83 mm Cap, 4x 1/8", 4x 1/4" OD Tubing and Filter
    EZwaste® System, 83 mm Cap, 4x 1/8", 4x 1/4" OD Tubing and Filter
    10827-864
    Log in pour la disponibilité
    Each - $892.18

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement Exhaust Filter, Pack of 1
    Replacement Exhaust Filter, Pack of 1
    10827-866
    Log in pour la disponibilité
    Each - $390.19

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement Exhaust Filter, Pack of 5
    Replacement Exhaust Filter, Pack of 5
    10827-868
    Log in pour la disponibilité
    Pack of 5 - $1,157.84