Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Pasteur Pipettes, Argos Technologies | Avantor

Pasteur Pipettes, Argos Technologies

Polystyrene Pasteur Pipette, 146 mm (5.75"), Sterile, Individually Wrapped
Catalog # 10122-558
Supplier:   Antyila Scientific
Fournisseur #:  04395-11
Pasteur Pipettes, Argos Technologies
Catalog # 10122-558
Supplier:  Antyila Scientific
Pasteur Pipettes, Argos Technologies
Pasteur Pipettes, Argos Technologies

Polystyrene Pasteur Pipette, 146 mm (5.75"), Sterile, Individually Wrapped

Price
$229.26
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Case of 200
Product Details & Documents

Argos plastic pasteur pipettes are produced from medical-grade polystyrene in a class 100,000 cleanroom.

Pipettes are available in two sizes and are supplied individually wrapped to maintain sterility. They are gamma irradiated, DNase/Rnase-free, and non pyrogenic.

Plastic pasteur pipettes offer the aspirating precision of glass, and the safety and benefits of plastic. Plastic construction allows the long flexible stem to be bent to draw liquid from narrow or small volume tubes. These pipettes can be used with aspirating bulbs or vaccum applications to remove liquid waste from flasks, dishes, plates, and tubes.

Spécifications
  • Sterility:
    Sterile
  • Désignation:
    Polystyrene Pasteur Pipette
  • Packed:
    Individually Wrapped
  • Overall Length:
    146 mm (5.75")