Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
3B Scientific® Kidney Section Models | Avantor

3B Scientific® Kidney Section Models

Kidney Section, 24, 1, 21 cm, 34 cm, 10 cm
Catalog # 470103-260
Fournisseur #:  1000296
3B Scientific® Kidney Section Models
Catalog # 470103-260
3B Scientific® Kidney Section Models
3B Scientific® Kidney Section Models

Kidney Section, 24, 1, 21 cm, 34 cm, 10 cm

Price
$387.10
Log in pour la disponibilité
Each
Product Details & Documents

These kidney section models are colorful and anatomically accurate.

  • Model Mounted on Baseboard
  • Users' Manual Included
  • Models Depict Right Kidney, Nephrons and Blood Vessels, or Renal Corpuscle
  • Kidney 3 Times Larger than Life-Size
  • Includes 3B Smart Anatomy

They depict a longitudinal section of the right kidney, a detailed view of the nephrons and blood vessels, or a renal corpuscle. The models show the important structures of the human kidney for student and patient education. The kidney is three times larger than life size, the nephron section is approximately 125 times larger than life size, and the corpuscle is 700 times larger than life size.

Each kidney section model is mounted on a baseboard and comes with a users' manual.

Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.

Spécifications
  • Désignation:
    Kidney Section
  • Hauteur:
    10 cm
  • Longueur:
    34 cm
  • No. of Keyed Items:
    24
  • Width:
    21 cm
  • No. of Parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.