CryoClear™ Cryogenic Vials, Internal Threads, Globe Scientific
Product Details & Documents
Innovation to protect precious samples.
- Non-pyrogenic, non-cytotoxic, non-mutagenic, heavy metals free, BSE/TSE free
- RNase, DNase, ATP, and Human DNA free
- Tamper evident packaging
- Autoclavable
The best and most leak-resistant cryogenic vials available for the long-term storage of your precious samples at temperatures as low as –196 °C.
The vials feature an innovative screw cap that is co-molded with a layer of thermoplastic elastomer (TPE). This special process provides the leak-proof benefits of an O-ring, while eliminating the risk of contamination and sample loss associated with the use of separate O-rings.
Each vial is printed with a unique barcode that may be used for automated data collection, accurate sample inventory or to conceal the sample's identity.
Packaging: Packaged in tamper-evident bags of 50.
Caution: Not for use in the liquid phase of liquid nitrogen.
Specifications
- Avec bouchon:Oui
- Sterility:Sterile
- Capacité:2.00 ml
- Bottom Style:Round bottom, self-standing
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



