DiamondⓇ White Glass Microscope Slides, Plain, Globe Scientific
Plain slides, ground edges, 90° corners, White, 1.1 mm, 75×25 mm (3×1")
Catalog # 10118-612
Supplier: Globe Scientific
Fournisseur #: 1380-10
DiamondⓇ White Glass Microscope Slides, Plain, Globe Scientific
Catalog # 10118-612
Supplier: Globe Scientific
Jump to:
Product Details & Documents
Globe scientific microscope slides are produced from premium glass sheets and offer exceptional quality while providing considerable savings.
- Produced from the finest quality optical white glass
- Dimensions: 25×75 mm
- Thickness: 1 mm
DiamondⓇ White Glass plain microscope slides are available with 90° or clipped corners. The slides are pre-cleaned and supplied ready for use.
Packaging: Slides are packaged 72 per box, 20 boxes per case (10 gross).
Spécifications
- Color:White
- Désignation:Plain slides, ground edges, 90° corners
- L×l:75×25 mm (3×1")
- Épaisseur:1.1 mm



