Frosted Microscope Slides, Globe Scientific
Double frosted slides, clipped corners, 1.1 mm, 75×25 mm
Catalog # 10118-598
Supplier: Globe Scientific
Fournisseur #: 1338
Jump to:
Product Details & Documents
Globe Scientific microscope slides are produced from premium glass sheets and offer exceptional quality while providing considerable savings.
- Dimensions: 25×75×1 mm
- Thickness: 1.1 mm
These frosted microscope slides are produced using a unique chemical etching process. This results in slides with a smooth frosted finish that won't wear out slide marking pens. Choose from single-sided or double-sided frostings, and ground or beveled edges. Ground-edge slides are also available with 90° corners (straight-edge), or safety corners (slightly clipped for comfort). All slides are pre-cleaned and supplied ready for use.
Packaging: Slides are packaged 72 slides per box, 20 boxes per case (10 gross).
Spécifications
- Désignation:Double frosted slides, clipped corners
- L×l:75×25 mm
- Épaisseur:1.1 mm



