VortaMix Mini Vortexer, Argos Technologies
Product Details & Documents
The Vortamix Mini Vortexer from Argos Technologies is an unbelievably compact, yet powerful instrument engineered to mix tubes quickly and easily
The standard unit comes with a red rubber gasket cap, but blue, green and purple colored caps are offered separately
Despite its small size and weight, the Vortamix offers an excellent mixing speed of 3,000 rpm.
The vortexing motion is activated by placing a tube on the gasket cap and then pressing down lightly. The innovative design of the gasket cap allows centrifuge and test tubes up to 30 mm in diameter to be mixed with very little effort – including 50mL conical tubes.
Certifications: The Vortamix is CE marked and has and IP rating of DIN EN 60529.
Ordering information: This new instrument comes with a 2 year warranty.
Specifications
- Désignation:Argos Mini Vortexer, International Adapter
- Orbit:4.5 mm
- Cat. No.:10118-094
- Speed:3,000 rpm
- Dimensions:96 x 85 mm
- Weight:0.55 kg
- Operating temperature:5...40 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Argos Head Adapter, Red
Product Information
- Catalog #AvailabilityPrice
- Argos Head Adapter, Blue
Product Information
- Catalog #AvailabilityPrice
- Argos Head Adapter, Purple
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



