PC Link Labels, Brady
Product Details & Documents
B-461: Self-laminating polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
B-490: Durable polyester markers are designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
B-499: Nylon cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
B-423: Permanent polyester is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
B-427: Self-laminating vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
B-351: Tamper-resistant vinyl is designed to fracture easily to show signs of product tampering and to prevent on-piece label removal.
B-435: Glossy metallized permanent polyester is designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics.
B-488: High performance polyester withstands numerous solvents and variable temperatures when applied to various surfaces including stainless steel and polypropylene.
Spécifications
- Pour l'utilisation avec:TLS 2200®, TLS PC Link®
- Color:Black
- Désignation:Ribbons
- Roll Length:75 ft.
- Width:2"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



