PC Link Labels, Brady
Le produit CA80090-208 est similaire à 490006-280 mais le fabricant et les spécifications peuvent varier.
Product Details & Documents
B-461: Self-laminating polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
B-490: Durable polyester markers are designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
B-499: Nylon cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
B-423: Permanent polyester is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
B-427: Self-laminating vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
B-351: Tamper-resistant vinyl is designed to fracture easily to show signs of product tampering and to prevent on-piece label removal.
B-435: Glossy metallized permanent polyester is designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics.
B-488: High performance polyester withstands numerous solvents and variable temperatures when applied to various surfaces including stainless steel and polypropylene.
Spécifications
- Pour l'utilisation avec:TLS 2200®, TLS PC Link®
- Color:Black
- Désignation:Ribbons
- Roll Length:75 ft.
- Width:2"



