Polyester Printer Labels, Brady
Product CA11008-472 is a replacement for 490006-192 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
B-461: Self-laminating polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
B-490: Durable polyester markers are designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
B-488: High performance polyester withstands numerous solvents and variable temperatures when applied to various surfaces including stainless steel and polypropylene.
B-498: Vinyl cloth backing offers excellent holding power and offers clean removal and repositioning.
B-424: Paper labels with permanent rubber adhesive provide good contrast and smear resistance for thermal transfer and barcode printing applications.
B-427: Self-laminating vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
B-430: Clear polyester labels are designed for applications that use barcodes, alphanumeric, graphic symbols and logos and require nameplate-like quality.
B-499: Nylon cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
B-351: Tamper resistant vinyl is designed to fracture easily to show signs of product tampering and to prevent on-piece label removal.
B-423: Permanent polyester is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
B-439: Permanent vinyl is a thermal transfer printable material ideal for applications needing various colors like finished product, rating plates and general-purpose printers.
Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
Specifications
- Pour l'utilisation avec:BMP®71
- Color:Black
- Désignation:Polyester printer labels
- Roll Length:150 ft.
- Width:2"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



