Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Reacti-Vial™ Small Reaction Vials | Avantor

Reacti-Vial™ Small Reaction Vials

Vial, inside Ø 11 mm, thread style 425-13, 1.00 ml, 13×45 mm, Clear, Oui, 13-425
Catalog # 10055-168
Fournisseur #:  TS-13221
Reacti-Vial™ Small Reaction Vials
Catalog # 10055-168
Supplier:  
Reacti-Vial™ Small Reaction Vials
Reacti-Vial™ Small Reaction Vials

Vial, inside Ø 11 mm, thread style 425-13, 1.00 ml, 13×45 mm, Clear, Oui, 13-425

Discontinued
Product Details & Documents

These small reaction vials have an internal cone designed to make small-sample collection and handling easy and convenient. The cone feature is particularly useful for removing small quantities of sample with a syringe.

  • Extra thick glass wall magnifies the sample ideal for observing chemical reactions
  • Amber vials are light-sensitive to well protect the compounds

These vials are ideal for residue isolation, derivative preparation, maximum sample retrieval, moisture protection, sample storage, purification, precipitations, centrifugations and solvent separations.

Delivery information: Vials are supplied complete with open-top screw caps and teflon/rubber laminated discs.

Spécifications
  • Avec bouchon:
    Oui
  • Taille du bouchon:
    13-425
  • Capacité:
    1.00 ml
  • Color:
    Clear
  • Désignation:
    Vial, inside Ø 11 mm, thread style 425-13
  • Diameter ×H:
    13×45 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.