API Precision Short Plain Form Hydrometer, Thermco
9...21, 6", 0.2
Catalog # 10053-284
Supplier: Thermco
: GW2502
Jump to:
Product Details & Documents
Precison API plain form hydrometers made to meet API specifications, which do not incorporate a thermometer in the hydrometer
The temperature standardization is 60/60F. The hydrometers will perform with the same accuracy as the ASTM hydrometers.
Length of the hydrometer is 6 inches.
Used to measure the density according to API degree scale for petroleum applications.
Certifications: ASTM approved/ISO17025/Statement of Compliance and Traceability.
Spécifications
- Longueur:6"
- Range:9...21
- Subdivisions:0.2
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



