Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
ASTM/API Precision Plain Form Hydrometer, Thermco

ASTM/API Precision Plain Form Hydrometer, Thermco

28H, 35...41, 163 mm, 0.1
Catalog # 10053-180
Supplier:   Thermco
Supplier #:  GW028H
ASTM/API Precision Plain Form Hydrometer, Thermco
Catalog # 10053-180
Supplier:  Thermco
ASTM/API Precision Plain Form Hydrometer, Thermco
ASTM/API Precision Plain Form Hydrometer, Thermco

28H, 35...41, 163 mm, 0.1

Price
$66.93
Log in for availability
Each
Product Details & Documents

Precison ASTM plain form hydrometers made to meet ASTM and API specifications, which do not incorporate a thermometer in the hydrometer

The temperature standardization is 60/60F. The hydrometer scale division are 0.1 degrees.

Tall form, 330mm, have 12 degree ranges; Short form, 163mm, have 6 degree ranges.

Used to measure the density according to API degree scale for petroleum applications.

Certifications: ASTM approved/ISO17025/Statement of Compliance and Traceability.

Specifications
  • Longueur:
    163 mm
  • Modèle:
    28H
  • Range:
    35...41
  • Subdivisions:
    0.1