Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
ASTM/API Precision Plain Form Hydrometer, Thermco | Avantor

ASTM/API Precision Plain Form Hydrometer, Thermco

23H, 15...21, 163 mm, 0.1
Catalog # 10053-172
Supplier:   Thermco
Fournisseur #:  GW024H
ASTM/API Precision Plain Form Hydrometer, Thermco
Catalog # 10053-172
Supplier:  Thermco
ASTM/API Precision Plain Form Hydrometer, Thermco
ASTM/API Precision Plain Form Hydrometer, Thermco

23H, 15...21, 163 mm, 0.1

Price
$66.93
Log in pour la disponibilité
Each
Product Details & Documents

Precison ASTM plain form hydrometers made to meet ASTM and API specifications, which do not incorporate a thermometer in the hydrometer

The temperature standardization is 60/60F. The hydrometer scale division are 0.1 degrees.

Tall form, 330mm, have 12 degree ranges; Short form, 163mm, have 6 degree ranges.

Used to measure the density according to API degree scale for petroleum applications.

Certifications: ASTM approved/ISO17025/Statement of Compliance and Traceability.

Spécifications
  • Longueur:
    163 mm
  • Modèle:
    23H
  • Range:
    15...21
  • Subdivisions:
    0.1
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.