ASTM/API Precision Plain Form Hydrometer, Thermco
10H, 89...101, 330 mm, 0.1
Catalog # 10053-164
Supplier: Thermco
: GW010H
Jump to:
Product Details & Documents
Precison ASTM plain form hydrometers made to meet ASTM and API specifications, which do not incorporate a thermometer in the hydrometer
The temperature standardization is 60/60F. The hydrometer scale division are 0.1 degrees.
Tall form, 330mm, have 12 degree ranges; Short form, 163mm, have 6 degree ranges.
Used to measure the density according to API degree scale for petroleum applications.
: ASTM approved/ISO17025/Statement of Compliance and Traceability.
Spécifications
- Longueur:330 mm
- Modèle:10H
- Range:89...101
- Subdivisions:0.1



