ASTM/API Precision Plain Form Hydrometer, Thermco
9H, 79...91, 330 mm, 0.1
Catalog # 10053-162
Supplier: Thermco
Supplier #: GW009H
Jump to:
Product Details & Documents
Precison ASTM plain form hydrometers made to meet ASTM and API specifications, which do not incorporate a thermometer in the hydrometer
The temperature standardization is 60/60F. The hydrometer scale division are 0.1 degrees.
Tall form, 330mm, have 12 degree ranges; Short form, 163mm, have 6 degree ranges.
Used to measure the density according to API degree scale for petroleum applications.
Certifications: ASTM approved/ISO17025/Statement of Compliance and Traceability.
Specifications
- Longueur:330 mm
- Modèle:9H
- Range:79...91
- Subdivisions:0.1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



