Whatman™ Polyester Drain Discs
Polyester drain disc, PE, membrane filter accessories, 37 mm, 100 µm
Catalog # 10035-600
Fournisseur #: 230800
Jump to:
Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
PE DRAIN DISC 37MM 100/PK Catalog #CA11012-804
Le produit CA11012-804 est un remplacement de 10035-600 et a le même emballage et les mêmes spécifications, mais peut être d'une quantité différente.
Product Details & Documents
The polyester drain disc is binder free and has a thickness of 100 µm.
- Flat surface to eliminate filter tearing or rupturing
- Used as a separator between membrane layers in serial stack filtration applications
This chemically inert support disc is available in a variety of diameters for use in a range of devices. With Application in General laboratory microfiltration, Quality control and sterility testing, Removal of particulates from HPLC solvents, Tissue culture media filtration.
Spécifications
- Ø:37 mm
- Désignation:Polyester drain disc, PE, membrane filter accessories
- Épaisseur:100 µm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



