Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Whatman™ Polyester Drain Discs

Polyester drain disc, PE, membrane filter accessories, 22 mm, 100 µm
Catalog # 10035-598
 :  230500
Whatman™ Polyester Drain Discs
Catalog # 10035-598
Supplier:  
Whatman™ Polyester Drain Discs
Whatman™ Polyester Drain Discs

Polyester drain disc, PE, membrane filter accessories, 22 mm, 100 µm

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
PE DRAIN DISC 22MM 100/PK Catalog #CA11013-694

Product CA11013-694 is similar to 10035-598 but manufacturer and specifications may vary.

Product Details & Documents

The polyester drain disc is binder free and has a thickness of 100 µm.

  • Flat surface to eliminate filter tearing or rupturing
  • Used as a separator between membrane layers in serial stack filtration applications

This chemically inert support disc is available in a variety of diameters for use in a range of devices. With Application in General laboratory microfiltration, Quality control and sterility testing, Removal of particulates from HPLC solvents, Tissue culture media filtration.

Spécifications
  • Ø:
    22 mm
  • Désignation:
    Polyester drain disc, PE, membrane filter accessories
  • Épaisseur:
    100 µm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.