Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Flexline™ Lab Carts, Metro | Avantor

Flexline™ Lab Carts, Metro

General Storage, Blue, Two 3" and Two 6/9" Drawer Divider Kits, 36", 2 drawers 3"; 2 drawers 6"; 1 drawer 9"
Catalog # CA89369-894
Supplier:   Metropolitan Wire
Fournisseur #:  FLTMENT2
Flexline™ Lab Carts, Metro
Catalog # CA89369-894
Supplier:  Metropolitan Wire
Flexline™ Lab Carts, Metro
Flexline™ Lab Carts, Metro

General Storage, Blue, Two 3" and Two 6/9" Drawer Divider Kits, 36", 2 drawers 3"; 2 drawers 6"; 1 drawer 9"

Price
6 678,64 $
Log in pour la disponibilité
Each
Product Details & Documents

Flexline enclosed polymer cart system provide unique flexibility and contemporary styling that withstands the rigors of a lab environment.

  • Corrosion-proof, smooth, stain-resistant polymer surfaces
  • Rounded corners make cleaning quick and thorough
  • Optional pull out side shelf provides additional work space
  • Optional laptop arm and keyboard shelf accommodate technology needs
  • Optional backboard can be mounted to the front or back of the cart
  • Optional passive security seals for the entire cart or individual drawers

Microban® antimicrobial product protection is built in every cart, inhibiting the growth of mold, mildew and bacteria

Carts are available in various configurations. Available features also include a pull out interior shelf that accommodates equipment or is used as a seated writing surface, and recessed side storage that holds tilt out bins, wastebaskets, lockable sharps containers, glove boxes, and suction pump shelves.

Full extension drawers have self-closing ball bearing slides to provide easy access to medications and supplies (Drawer depths: 3", 6", 9", 12"). 5" (127mm) polymer caster, 2 directional and 2 total lock casters provide control and stability.

Ordering information: Additional accessories are available.

Spécifications
  • Color:
    Blue
  • Désignation:
    General Storage
  • Hauteur:
    36"
  • No. of Drawers:
    2 drawers 3"; 2 drawers 6"; 1 drawer 9"
  • Includes:
    Two 3" and Two 6/9" Drawer Divider Kits
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.