Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Flexline™ Lab Carts, Metro | Avantor

Flexline™ Lab Carts, Metro

LAR Procedure Cart, Passive Lock, Yellow, 2 Side Bins, Non-Locking, 36", 2 drawers 6"; 1 drawer 9"
Catalog # CA89369-888
Supplier:   Metropolitan Wire
Fournisseur #:  FLISO1
Flexline™ Lab Carts, Metro
Catalog # CA89369-888
Supplier:  Metropolitan Wire
Flexline™ Lab Carts, Metro
Flexline™ Lab Carts, Metro

LAR Procedure Cart, Passive Lock, Yellow, 2 Side Bins, Non-Locking, 36", 2 drawers 6"; 1 drawer 9"

Price
$5,264.50
Log in pour la disponibilité
Each
Product Details & Documents

Flexline enclosed polymer cart system provide unique flexibility and contemporary styling that withstands the rigors of a lab environment.

  • Corrosion-proof, smooth, stain-resistant polymer surfaces
  • Rounded corners make cleaning quick and thorough
  • Optional pull out side shelf provides additional work space
  • Optional laptop arm and keyboard shelf accommodate technology needs
  • Optional backboard can be mounted to the front or back of the cart
  • Optional passive security seals for the entire cart or individual drawers

Microban® antimicrobial product protection is built in every cart, inhibiting the growth of mold, mildew and bacteria

Carts are available in various configurations. Available features also include a pull out interior shelf that accommodates equipment or is used as a seated writing surface, and recessed side storage that holds tilt out bins, wastebaskets, lockable sharps containers, glove boxes, and suction pump shelves.

Full extension drawers have self-closing ball bearing slides to provide easy access to medications and supplies (Drawer depths: 3", 6", 9", 12"). 5" (127mm) polymer caster, 2 directional and 2 total lock casters provide control and stability.

Ordering information: Additional accessories are available.

Spécifications
  • Color:
    Yellow
  • Désignation:
    LAR Procedure Cart, Passive Lock
  • Hauteur:
    36"
  • No. of Drawers:
    2 drawers 6"; 1 drawer 9"
  • Includes:
    2 Side Bins, Non-Locking