Flexline™ Lab Carts, Metro
Product Details & Documents
Flexline enclosed polymer cart system provide unique flexibility and contemporary styling that withstands the rigors of a lab environment.
- Corrosion-proof, smooth, stain-resistant polymer surfaces
- Rounded corners make cleaning quick and thorough
- Optional pull out side shelf provides additional work space
- Optional laptop arm and keyboard shelf accommodate technology needs
- Optional backboard can be mounted to the front or back of the cart
- Optional passive security seals for the entire cart or individual drawers
Microban® antimicrobial product protection is built in every cart, inhibiting the growth of mold, mildew and bacteria
Carts are available in various configurations. Available features also include a pull out interior shelf that accommodates equipment or is used as a seated writing surface, and recessed side storage that holds tilt out bins, wastebaskets, lockable sharps containers, glove boxes, and suction pump shelves.
Full extension drawers have self-closing ball bearing slides to provide easy access to medications and supplies (Drawer depths: 3", 6", 9", 12"). 5" (127mm) polymer caster, 2 directional and 2 total lock casters provide control and stability.
: Additional accessories are available.
Specifications
- Color:Orange
- Désignation:LAR Procedure with Overhead Package (Overbridge with 2 Shelves), Passive Lock
- Hauteur:45"
- No. of Drawers:3 drawers 3", 2 drawers 6"; 1 drawer 9"
- Includes:3" and 6/9" Drawer Divider Kits, 4 Side Bins (Non-Locking), Waste Basket (28 Qt.) and Holder, Pull Out Side Shelf
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



