Flexline™ Lab Carts, Metro
Flexline enclosed polymer cart system provide unique flexibility and contemporary styling that withstands the rigors of a lab environment.
- Corrosion-proof, smooth, stain-resistant polymer surfaces
- Rounded corners make cleaning quick and thorough
- Optional pull out side shelf provides additional work space
- Optional laptop arm and keyboard shelf accommodate technology needs
- Optional backboard can be mounted to the front or back of the cart
- Optional passive security seals for the entire cart or individual drawers
Microban® antimicrobial product protection is built in every cart, inhibiting the growth of mold, mildew and bacteria
Carts are available in various configurations. Available features also include a pull out interior shelf that accommodates equipment or is used as a seated writing surface, and recessed side storage that holds tilt out bins, wastebaskets, lockable sharps containers, glove boxes, and suction pump shelves.
Full extension drawers have self-closing ball bearing slides to provide easy access to medications and supplies (Drawer depths: 3", 6", 9", 12"). 5" (127mm) polymer caster, 2 directional and 2 total lock casters provide control and stability.
: Additional accessories are available.
- Color:Violet
- Désignation:General Storage, Narrow with Key Lock
- Hauteur:36"
- No. of Drawers:2 drawers 3"; 1 drawer 6"; 1 drawer 9"
- Includes:—



