iMiniPlus PDF® Temperature Logger, Cryopak Verification Technologies
The iMiniPlus®, provided by Cryopak Verification Technologies, is an extension to the iMini® line
- Two years warranty
- The multifunctional LCD screen then provides several levels of information:
- The highest temperature, the lowest temperature and the average temperature recorded
- Any alarms triggered (high and/or low)
- The time spent outside alarm ranges
- Battery depletion
The iMiniPlus PDF® data logger uses a USB mini B to USB type A cable (supplied with PDF logger), or small USB adaptor for computer communications. It is a true plug and play device. When the logger is connected, the computer automatically recognizes the logger as a Mass Storage Device and a PDF report can be viewed with two other binary files. Users must allow sufficient time for installation (5 to 30 seconds).
Every data logger is supplied with a simple USB to USB cable for PC connection and travels with the logger in the consignment. Report generation includes a summary of transport condition, time spent out of specification, and trip statistics. Additionally, the report provides date, time, and temperature of all readings plus a graph of the temperature of the trip. The PDF report can be validated via Console software by emailing the PDF report and binary files to the supplier, thus meeting the requirements for 21 CFR Part11. All units offer an IP rating of IP65.
This data logger will generate a comprehensive PDF report, making it the ideal logger for shipments in distant locations where proprietary software is not available.
- Résolution:T: 0.1 °C (°F)
- Désignation:iMiniPlus PDF® Temperature Logger, Single Trip
- Accuracy:T: ±0.5 °C (–40...–10 °C), ±0.3 °C (–10…+70 °C)
- Range:T: –40…+70 ⁰C
- Cat. No.:10033-822
- Battery life:1 - 2 years
- Response time:T90 of 20 min in moving air
- Alarm:2 alarm levels (1 high and 1 low)
- Data memory - No. of readings:8000
- W×D×H:83×57×18 mm
- Software:Console Pro to Program and Secure Download; PDF Reader Only to View Log Trip Report
- Batteries:User replaceable
- Interface:USB
- Weight:70 g
- Sensor:Int. sensor



