iMini® Temperature Logger, Cryopak Verification Technologies
RH: 0 - 100%, T: 0.1 °C (°F), T: 0.5 °C (–40...–10 °C), 0.3 °C (–10...80 °C), ±3% (0 - 100%)
RH: ±3% (10 - 90%), ±4% (˂10% and ˃ 90%)
Product Details & Documents
The iMini® series, provided by Cryopak Verification Technologies, is available as a single trip or multi-use data logger
- 24 months warrenty, excluding battery (Multi use loggers), One Trip, excluding battery (Single trip loggers)
- Password protected, (programmable using ConsolePlus Software) encrypted binary file is generated along with PDF
- The multifunctional LCD screen then provides several levels of information:
- The highest temperature, the lowest temperature and the average temperature recorded
- Any alarms triggered
- The time spent outside alarm ranges
- An icon if the battery is depleted
The iMini® Temperature Logger series was developed to encompass a full spectrum of uses, from food processing and warehousing, to blood storage and transport, to biotech clinical trials and beyond. The device can be programmed in either Celsius or Fahrenheit, and downloaded using a USB nonproprietary interface cable.
All Temperature Loggers offer an IP rating of IP 65.
Standard features include a four alarm threshold with LED indicators, large LCD visibility, and start/stop buttons. Enhanced options include NIST traceable calibration and bookmarking capability. This series offers full versatility of memory capacity and sensor array. With five memory options from 8000 to 128,000 readings and four sensor configurations, these temperature recorders adapt to a multitude of industry specific applications.
Specifications
- Résolution:T: 0.1 °C (°F)
- Désignation:iMini® Humidity and Temperature Logger, Multi Trip
- Accuracy:T: 0.5 °C (–40...–10 °C), 0.3 °C (–10...80 °C), ±3% (0 - 100%)
RH: ±3% (10 - 90%), ±4% (˂10% and ˃ 90%) - Range:T: –40...80 °C (NTC)
RH: 0 - 100% - Battery life:1 - 2 years
- Data memory - No. of readings:16000
- Batteries:3.0 V, user replaceable (Panasonic only)
- Weight:70 g
- Cat. No.:10033-804
- Response time:T90 of 20 min in moving air
- Protection class:IP 65 (with plastic cap over USB connector) for temperature iMINI
IP 51 for humidity iMINI - Alarm:4 thresholds; 2 red LEDs, 2 blue LEDs
- W×D×H:83×57×18 mm
- Start delay:1 min. - 99 days
- Software:Console Plus
- Interface:USB
- Sensor:Int. sensor (digital temperature, humidity sensor)
Accessories
Product Information
- Catalog #AvailabilityPrice
- NIST Traceable Temperature Certification - 2 Pts.
Product Information
- Catalog #AvailabilityPrice
- USB Cable
Product Information
- Catalog #AvailabilityPrice
- Console Plus Software
Product Information
- Catalog #AvailabilityPrice
- NIST Traceable Humidity Certification - 2 pts
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



