Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

VWR® Micro-Tube Homogenizing Packages

VWR® Deluxe Micro-Homogenizing Package, 120 V, 0.5 - 2 ml tubes, Analog: 5000 - 35000 rpm (with separate on/off switch)
Catalog # 10032-326
Supplier:   VWR International
VWR® Micro-Tube Homogenizing Packages
Catalog # 10032-326
Supplier:  VWR International
VWR® Micro-Tube Homogenizing Packages
VWR® Micro-Tube Homogenizing Packages

VWR® Deluxe Micro-Homogenizing Package, 120 V, 0.5 - 2 ml tubes, Analog: 5000 - 35000 rpm (with separate on/off switch)

Price
$5,674.74
Log in for availability
KIT(1items) Kit of 1
Product Details & Documents

The VWR® Standard Micro-Homogenizing Package fits into 500µL, 1.5 mL, and 2 mL micro-tubes.

  • Designed to mix all sample types
  • Quick and efficient processing

Volumes as small as 0.03 mL can be easily processed in a matter of seconds

The VWR® Deluxe Micro-Homogenizing Package fits into 500µL, 1.5 mL, and 2 mL micro-tubes. The 5mm flat-bottom generator probe is designed for liquid and soft samples. A 7mm saw-tooth generator probe provides extra cutting action for all samples. The Deluxe Package offers full homogenizing capability for all types of samples within micro-tubes. From light mixing to processing tough tissue samples, this micro-homogenizing package can provide fast and complete breakdown results. Volumes as small as 0.03 mL can be easily processed in a matter of seconds.

The VWR® Premium Micro-Homogenizing Package fits into 500µL, 1.5 mL, and 2 mL micro-tubes. The 5mm flat-bottom generator probe is designed for liquid and soft samples. A 7mm saw-tooth generator probe provides extra cutting action for all samples. Complete with stand assembly for hands-free homogenizing of all sample types within micro-tubes. From light mixing to processing tough tissue samples, the Premium micro-homogenizing package can provide fast and complete results without having to hold the homogenizer unit. Volumes as small as 0.03 mL can be easily processed in a matter of seconds.

The 5mm flat-bottom generator probe is designed for liquid and soft samples. Ideal for processing in micro-tubes, whether gently mixing, extracting RNA/DNA, or destroying the cell wall, this standard micro-homogenizing package can effectively and efficiently process virtually any small sample.

 : CE marked.

 : Supplied with a two-year manufacturer's warranty. All VWR Homogenizing Packages include a carrying case with a foam insert to for protected storage. The Standard Micro-Homogenizing Package (10032-324) includes VWR® 200 Homogenizer unit and 5x75mm flat-bottom generator probe. The Deluxe Micro-Homogenizing Package (10032-326) includes VWR® 200 Homogenizer unit, 5x75mm flat-bottom generator probe, and 7x95mm saw-tooth generator probe. The Premium Micro-Homogenizing Package (10032-328) includes VWR® 200 Homogenizer unit, 5x75mm flat-bottom generator probe, 7x95mm saw-tooth generator probe, and stand assembly.

Specifications
  • Désignation:
    VWR® Deluxe Micro-Homogenizing Package
  • Electrical:
    120 V
  • Speed Range:
    Analog: 5000 - 35000 rpm (with separate on/off switch)
  • Volume Range:
    0.5 - 2 ml tubes
  • Cat. No.:
    10032-326
  • Sound level:
    68 dB
  • Dimensions:
    5.5 x 19.8 x 5 cm (2.15 x 7.8 x 1.98")
  • Power rating:
    144 W
  • Weight:
    0.64 kg (1.4 lbs.)