Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Micro-Tube Homogenizing Packages | Avantor

VWR® Micro-Tube Homogenizing Packages

VWR® Standard Micro-Homogenizing Package, 120 V, 0.5 - 2 ml tubes, Analog: 5000 - 35000 rpm (with separate on/off switch)
Catalog # 10032-324
Supplier:   VWR International
VWR® Micro-Tube Homogenizing Packages
Catalog # 10032-324
Supplier:  VWR International
VWR® Micro-Tube Homogenizing Packages
VWR® Micro-Tube Homogenizing Packages

VWR® Standard Micro-Homogenizing Package, 120 V, 0.5 - 2 ml tubes, Analog: 5000 - 35000 rpm (with separate on/off switch)

Price
$3,209.82
Log in pour la disponibilité
Kit of 1
Product Details & Documents

The VWR® Standard Micro-Homogenizing Package fits into 500µL, 1.5 mL, and 2 mL micro-tubes.

  • Designed to mix all sample types
  • Quick and efficient processing

Volumes as small as 0.03 mL can be easily processed in a matter of seconds

The VWR® Deluxe Micro-Homogenizing Package fits into 500µL, 1.5 mL, and 2 mL micro-tubes. The 5mm flat-bottom generator probe is designed for liquid and soft samples. A 7mm saw-tooth generator probe provides extra cutting action for all samples. The Deluxe Package offers full homogenizing capability for all types of samples within micro-tubes. From light mixing to processing tough tissue samples, this micro-homogenizing package can provide fast and complete breakdown results. Volumes as small as 0.03 mL can be easily processed in a matter of seconds.

The VWR® Premium Micro-Homogenizing Package fits into 500µL, 1.5 mL, and 2 mL micro-tubes. The 5mm flat-bottom generator probe is designed for liquid and soft samples. A 7mm saw-tooth generator probe provides extra cutting action for all samples. Complete with stand assembly for hands-free homogenizing of all sample types within micro-tubes. From light mixing to processing tough tissue samples, the Premium micro-homogenizing package can provide fast and complete results without having to hold the homogenizer unit. Volumes as small as 0.03 mL can be easily processed in a matter of seconds.

The 5mm flat-bottom generator probe is designed for liquid and soft samples. Ideal for processing in micro-tubes, whether gently mixing, extracting RNA/DNA, or destroying the cell wall, this standard micro-homogenizing package can effectively and efficiently process virtually any small sample.

Certifications: CE marked.

Ordering information: Supplied with a two-year manufacturer's warranty. All VWR Homogenizing Packages include a carrying case with a foam insert to for protected storage. The Standard Micro-Homogenizing Package (10032-324) includes VWR® 200 Homogenizer unit and 5x75mm flat-bottom generator probe. The Deluxe Micro-Homogenizing Package (10032-326) includes VWR® 200 Homogenizer unit, 5x75mm flat-bottom generator probe, and 7x95mm saw-tooth generator probe. The Premium Micro-Homogenizing Package (10032-328) includes VWR® 200 Homogenizer unit, 5x75mm flat-bottom generator probe, 7x95mm saw-tooth generator probe, and stand assembly.

Spécifications
  • Désignation:
    VWR® Standard Micro-Homogenizing Package
  • Electrical:
    120 V
  • Speed Range:
    Analog: 5000 - 35000 rpm (with separate on/off switch)
  • Volume Range:
    0.5 - 2 ml tubes
  • Cat. No.:
    10032-324
  • Sound level:
    68 dB
  • Dimensions:
    5.5 x 19.8 x 5 cm (2.15 x 7.8 x 1.98")
  • Power rating:
    144 W
  • Weight:
    0.64 kg (1.4 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.