Product CA11033-312 is similar to 89510-214 but may have a different manufacturer and/or packaging.
Eppendorf Combitips® advanced in 'PCR clean' grade offer superior positive displacement pipetting, ensuring precise handling of sensitive liquids in PCR and molecular biology, with contamination-free, ergonomic design for reliable lab results.
- Combitips® advanced tips are the dedicated consumable for all Repeater®/Multipette® multi-dispenser pipettes from Eppendorf
- 9 volume sizes (0.1 to 50 ml) offer a maximum range of dispensing volumes with increments as low as 100 nl
- Certified to be free from human DNA, DNase, RNase, and PCR inhibitors that could adversely affect polymerase chain reactions
- Lot-specific certificates for Eppendorf consumables in 'PCR clean' quality are available
- Elongated Combitips® advanced in volumes 2.5, 5.0, and 10 ml will reach the bottom of most common laboratory vessels
- Combitips® advanced are offered in five different purity grades to support a range of applications
- Appropriate purity grade for each application: Eppendorf Quality, PCR clean, Forensic DNA Grade, sterile, or Biopur®
- ACT® labeled by non-profit My Green Lab® to help make an informed choice regarding sustainability
The tip of choice when working with Repeater®/Multipette® multi-dispenser pipettes from Eppendorf:
Thanks to their revolutionary design, Combitips® advanced dispenser tips provide many benefits for work in a modern laboratory. With an integrated piston, they function according to the positive displacement principle and ensure that the correct volume of liquid is dispensed regardless of the physical properties of the liquid (e.g., viscosity, volatility, density, temperature). Achieve high-precision dispensing, independent of the flow characteristics of the liquid, and safely work with radioactive or toxic materials due to the hermetically sealed piston that prevents aerosol contamination.
Eppendorf pioneered the Repeater®/Combitips® multi-dispenser system in 1978 and improved it several times since. It was the very first pipetting system allowing users to fill the tip once and dispense multiple times. The concept remains a driver for efficient liquid handling and a staple in many labs working with plates or series of tubes. In 2023, the Combitips® advanced pipette tip line-up has been certified with ACT® Environmental Impact Factor Labels by the My Green Lab® non-profit organization, making it the ideal choice for labs seeking more sustainable products.
Certifications: ACT® label and lot-specific certficates available for the purity grade PCR clean can be downloaded from the Eppendorf website.
Ordering information: Combitips® advanced are designed for use with Eppendorf Repeater®/Multipette® multi-dispensers only.
- Volume:1.0 ml
- Packed:100 pieces (4 reclosable bags×25 pieces)
- Color Code:Yellow
- Cat. No.:89510-214
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



