Hoffman Electrolysis Apparatus
Hoffman Electrolysis Apparatus, 24"
470213-364
Supplier #: HEA001
The Hoffman Electrolysis Apparatus is designed for the electrolysis of water.
- Apparatus Comes Equipped with All Necessary Materials
- Designed for the Electrolysis Of Water
- Glass Electrolysis Unit Features Two 50 mL Burets
It's also used for the qualitative and quantitative study of the electrolytic decomposition of electrolytes such as water and hydrochloric acid.
The apparatus includes all necessary materials including two 50 mL burets
Ordering information: This kit includes 1 glass electrolysis unit, 1 support stand, 1 burette clamp, 1 extension clamp, 1 bosshead clamp, 1 pair of platinum electrodes, 1 pair of carbon electrodes, and 1 activity guide.
- Désignation:Hoffman Electrolysis Apparatus
- Taille:24"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



