Corning® Polystyrene Storage Bottles, Corning
250 ml (8.5 oz.), Polystyrene Storage Bottles with Male MPC Connectors, Sterile
Supplier: Corning
Fournisseur #: 11656
Corning® Polystyrene Storage Bottles, Corning
Catalog # 89501-308
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Corning polystyrene storage bottles are now available as closed system solutions.
- Sterile
- Arrive individually double-bagged and peassembled
The preassembled transfer caps have two ports. One port ends in a 0.2 µm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
Spécifications
- Sterility:Sterile
- Capacité:250 ml (8.5 oz.)
- Désignation:Polystyrene Storage Bottles with Male MPC Connectors
- Cat. No.:89501-308
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Informations sur le produit
- Catalog #MaterialCap SizeAvailabilityPrice
- Single-Piece Molded Cap with Vented OvercapSingle-Piece Molded Cap with Vented Overcap89235-023HDPE33 mmLog in pour la disponibilitéCase of 4 - $93.50
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



